
ACUITY 276AL6 120V-277V 3K/4K/5K ESXF1 Series LED Floodlight with Knuckle Mount, Bronze
Description
The Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering superior illumination and offering easy access to controls for color switching, lumen switching, and selectable photocell.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select™ |
Item Name | Floodlight | Voltage Rating | 120 - 277 V |
Fixture Wattage | 17 W | Lamp Type | LED |
Housing Finish | Bronze | Color Temperature | 30/40/50 K |
Color Rendering Index (CRI) | 80 | Lumens | 2372/2522/2503 lm |
Housing Material | Die-Cast Aluminum | Standards | DLC, cCSAus Certified |
Application | For Illuminating Yards, Driveways, Signage, Patios, Warehouses and Security Applications | UPC | 196182393051 |
Packages
1 - UNIT - 1 |