![yklesxf4alosww2ysbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317466926.jpg?preset=medium)
ACUITY *276AM2 120V-277V 3K/4K/5K ESXF4 Series LED Floodlight with Yoke & Slipfitter Mount, Bronze
Description
The Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering superior illumination and offering easy access to controls for color switching, lumen switching, and selectable photocell.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | Flood Light | Type | Adjustable, Switchable, Photocell |
Voltage Rating | 120 - 277 V | Fixture Wattage | 150 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | ESXF | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 20000 lm |
Enclosure Type | IP66 | Mounting Type | Slipfitter/Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 12.54 in L x 10.54 in W x 3.12 in H |
Standards | CSA Certified | Application | For General Illumination of Parking Lots, Signage, Yards, Walkways, Landscaping and Other Flood Lighting Applications |
UPC | 196182393280 |
Packages
1 - UNIT - 1 |