![yklesxf5alosww2uvoltysdd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503085694.jpg?preset=medium)
ACUITY 283G2F 120-347V ESXF5 Series LED All-In-One Floodlight, Yoke & SlipFitter
Description
The Lithonia Lighting® ESXF5 LED all-in-one floodlight gives you the superior illumination you want. ESXF5 delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box; yoke or slipfitter. ESXF5 is a true replacement for 1000W HID luminaires and delivers up to 50,000 lumens.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select™ |
Item Name | Floodlight | Type | Adjustable, Switchable, Photocell, Rectangular |
Voltage Rating | 120 - 347 V | Lamp Type | LED |
Housing Finish | Bronze | Series | ESXF5 Series |
Color Temperature | 3000 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimmable | Lumens | 30000 lm, 40000 lm, 50000 lm, |
Enclosure Type | IP66 | Mounting Type | Tenon Slipfitter, Yoke |
Cord Type | SO | Cord Length | 18 in |
Housing Material | Die Cast Aluminum | Dimensions | 16 in W x 3-1/2 in H |
Standards | DLC Standard Listed, cULus Listed, cCSAus Certified | Application | Yards, Driveways, Signage, Patios, Warehouses and Security Applications |
UPC | 197589243710 |
Packages
1 - UNIT - 1 | 45 - UNIT - 45 | 144 - SKID - 144 |