
ACUITY 283G2G 277-480V ESXF5 Series LED All-In-One Floodlight, Yoke & SlipFitter
Description
The Lithonia Lighting® ESXF5 LED all-in-one floodlight gives you the superior illumination you want. ESXF5 delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box; yoke or slipfitter. ESXF5 is a true replacement for 1000W HID luminaires and delivers up to 50,000 lumens.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flood Light | Type | Adjustable, Photocell, Switchable |
Voltage Rating | 277 - 480 V | Fixture Wattage | 192 - 336 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | ESXF | Color Temperature | 3000/4000/5000 K |
Lumens | 30000/40000/50000 lm | Mounting Type | Slip Fitter, Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 24-1/2 in L x 16 in W x 3-1/2 in H |
Standards | cCSAus Certified, DLC Listed, IP66 Rated, Wet Location Rated | UPC | 197589243734 |
Packages
1 - UNIT - 1 | 45 - UNIT - 45 | 144 - SKID - 144 |