![yklhgxled2shalosww2pebz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929784.jpg?preset=medium)
ACUITY 271FJ3 120V 2750LM 3000K/4000K/5000K 2-Square Head HomeGuard LED Security Flood Light with Photocell, Bronze
Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | HomeGuard |
Item Name | Security Flood Light | Type | Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT |
Voltage Rating | 120 V | Fixture Wattage | 15 - 25 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | HGX | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 1700 - 2700 lm |
Enclosure Type | IP65 | Mounting Type | Ceiling/Wall |
Housing Material | Cast Aluminum | Dimensions | 4.53 in L x 7.56 in W x 4.33 in H |
Standards | Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated | Application | For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios |
UPC | 194995255214 |
Packages
1 - UNIT - 1 |