![yklofl1ledp240kmvoltthkd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/194989357.jpg?preset=medium)
ACUITY 235M6P 45W 120-277V 4000K OFL1 Series LED Floodlight with Knuckle Mount, Dark Bronze
Description
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,000 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 45 W |
Lamp Type | COB LED | Housing Finish | Dark Bronze |
Series | OFL1 LED | Amperage Rating | 0.41/0.19 A |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 4451 lm |
Beam Angle | 71/72° | Enclosure Type | IP65 |
Mounting Type | Knuckle with 1/2 in NPS Pipe | Housing Material | Die-Cast Aluminum |
Dimensions | 8-5/16 in L x 7-1/16 in W x 6-7/8 in H | Temperature Rating | 0 - 40 °C Ambient |
Standards | cULus, DLC Listed | Application | For Light Commercial Applications |
UPC | 889804467222 |
Packages
1 - UNIT - 1 |