Abbotsford
yklofl1ledp250kmvoltykdd

ACUITY 235M72 45W 120-277V 5000K OFL1 Series LED Floodlight with Yoke Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:235M72

Description

The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,000 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.

Specifications

Brand Name Acuity Brands Item Name Projector LED Flood Light
Type Symmetric, Rotating and Swiveling, Non-Dimmable, Wide Beam Voltage Rating 120 - 277 V
Fixture Wattage 49 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 49 W
Light Color White Color Temperature 5000 K
Ballast Type Electronic Transformer Lumens 3979 lm
Beam Angle 40 - 80° Enclosure Type IP65
Mounting Type Traverse Housing Material Aluminum
Dimensions 180 mm L x 211 mm W x 174 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok