![yklofl2ledp240k347isddbx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948056.jpg?preset=medium)
ACUITY 235MA7 114W 347V 4000K OFL Size 2 LED Floodlight with Slipfitter Mount, Dark Bronze
Description
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Round, P2 Performance Package | Voltage Rating | 347 V |
Fixture Wattage | 121 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | OFL2 |
Average Life | 50000 hr | Color Temperature | 4000 K |
Lumens | 2071 lm | Beam Angle | 71° Horizontal, 72° Vertical |
Enclosure Type | IP65 | Mounting Type | Slipfitter |
Housing Material | Die-Cast Aluminum | Dimensions | 13.37 in W x 12.6 in D x 13.75 in H |
Temperature Rating | -40 °C | Standards | DLC Listed, UL Listed, IP65 |
Application | Ideal for Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |