
ACUITY 235MA4 114W 120-277V 4000K OFL2 Series LED Floodlight with Yoke Mount, Dark Bronze
Description
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Acuity Brands | Item Name | Projector Flood Light |
Type | Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Dark Bronze |
Lamp Wattage | 121 W | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic |
Lumens | 10000 lm | Enclosure Type | IP65 |
Housing Material | Aluminum | Dimensions | 350 mm H x 340 mm W |
Includes | Control Unit | UPC | 889804468625 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |