![yklofl2ledp250kmvoltisdd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948056.jpg?preset=medium)
ACUITY 235MA2 114W 120-277V 5000K OFL2 Series LED Floodlight with Slipfitter Mount, Dark Bronze
Description
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | Round, Projector | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | OFL2 | Lamp Wattage | 121 W |
Color Temperature | 5000 K | Lens Type | Polycarbonate |
Lumens | 10260 lm | Enclosure Type | IP65 |
Mounting Type | Slipfitter | Dimensions | 13.75 in H x 13.37 in W x 12.6 in D |
Standards | UL Listed, DLC Certified | Application | For General Purpose Floodlighting Application |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |