![yklofl2ledp250kmvoltykdd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948056.jpg?preset=medium)
ACUITY 235MA6 114W 120-277V 5000K OFL2 Series LED Floodlight with Yoke Mount, Dark Bronze
Description
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Acuity Brands | Item Name | Projector LED Flood Light |
Type | Symmetric, Rotating and Swiveling, Non-Dimmable, Wide Beam | Voltage Rating | 120 - 277 V |
Fixture Wattage | 121 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Bronze, Matte | Lamp Wattage | 121 W |
Light Color | White | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lumens | 10260 lm |
Beam Angle | 40 - 80° | Enclosure Type | IP65 |
Mounting Type | Clamp | Housing Material | Aluminum |
Dimensions | 340 mm W x 350 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |