![yklofl2ledp350k347ykddbx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948056.jpg?preset=medium)
ACUITY 235MAV 151W 347V 5000K OFL2 Series LED Floodlight with Yoke Mount, Dark Bronze
Description
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light Fixture |
Voltage Rating | 347 V | Fixture Wattage | 151 W |
Lamp Type | COB LED | Housing Finish | Dark Bronze |
Series | OFL2 LED | Amperage Rating | 0.45 A |
Average Life | 50000 hr | Color Temperature | 5000 K |
Lumens | 16261 lm | Beam Angle | 71/72° |
Enclosure Type | IP65 | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 12-5/8 in L x 13-3/8 in W x 13-3/4 in H |
Temperature Rating | 0 - 40 °C Ambient | Standards | cULus, DLC Listed |
Application | For Light Commercial Applications |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |