Abbotsford
Final sale
ykloflr6lc120mowhm2

ACUITY 202W23 120V OFLR Series LED Floodlight with Motion Sensor 2 Adjustable Heads, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:202W23

Description

Provides years of maintenance-free general illumination for residential and commercial outdoor applications such as yards, driveways, patios, loading areas and warehouses. Motion activation deters intruders. Construction: Two tool-free adjustable heads allow for easy aiming up/down or side to side. Rugged cast aluminum, corrosion-resistant housing in bronze or white. Clear acrylic lenses are fully gasketed to keep out moisture, dirt and bugs. 120V driver operates at 60Hz. Rated for outdoor installations, -40°C minimum ambient. Optics: High-performance 5000K CCT LEDs produce 1222 lumens and maintain 70% of light output at 50,000 hours of service. (Nominal correlated color temperature per ANSI C78-377-2008; LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.) Dual array motion sensor provides 180° detection with up to 70 feet forward range and additional downward perimeter protection for added security. Sensitivity and on-time adjustable knobs provide precision control, and the sensor has a manual override option. An integrated photocell prevents activation during daylight. Installation: Mounts easily to existing junction box on wall or under building eave. Adjustable heads allow precise illumination. Not recommended to wire multiple fixtures in parallel. Listings: UL/C-UL Certified to US and Canadian safety standards. Wet location listed for mounting higher than 4’ off the ground.

Specifications

Brand Name Acuity Brands Item Name LED 2 Head Flood Light
Type Spot Motion Sensor, Symmetric Voltage Rating 120 V
Fixture Wattage 22 W Lamp Type LED
Housing Finish Matte White Color Temperature 4780 K
Lumens 1222 lm Housing Material Aluminum
Includes Control Unit

Packages

1 - UNIT - 1 2 - UNIT - (2)