![yklolbs830kddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11946921.jpg?preset=medium)
ACUITY 218N3Y 11.2W 120V-277V 3000K 638LM OLBS Series LED Bullet Flood Light, Dark Bronze
Description
The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.
Specifications
Brand Name | Acuity Brands | Item Name | LED Flood Light |
Type | Symmetric, Projector | Voltage Rating | 120 - 277 V |
Fixture Wattage | 45.2 W | Lamp Type | LED |
Number of Lamps | 4 | Housing Finish | Matte Bronze |
Lamp Wattage | 11.3 W | Color Temperature | 3000 K |
Ballast Type | Electronic Transformer | Lumens | 592 lm |
Enclosure Type | IP65 | Dimensions | 213 mm D |
Includes | Control Unit |
Packages
1 - UNIT - 1 |