
ACUITY 25W 120V 4000K 2159LM OLF Series 2-Head Floodlighting with Motion Sensor, Dark Bronze
Description
The OLF LED security floodlight combines energyefficient LEDs with motion sensing (or occupancy sensing) technology. OLF motion response feature includes 180 degree range, 70 feet forward detection, sensitivity adjustment switch and a test / time switch to adjust the duration to stay illuminated when motion is detected. OLF 2RH contains two round heads delivering 2,160 lumens using only 25W power. OLF 2RH replaces up to two 90W PAR incandescent lamps and saves 86% energy. A built-in photocell prevents daylight operation, and reduces energy costs further. OLF family is the ideal solution for residential and commercial security floodlighting applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | 2-Head, Round, PIR Motion Detection with Photocell Control | Voltage Rating | 120 V |
Fixture Wattage | 25 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OLF |
Amperage Rating | 0.255 A | Lamp Wattage | 25 W |
Average Life | 50000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Lumens | 2160 lm |
Mounting Type | Ceiling/Wall | Housing Material | Rugged Die-Cast Aluminum |
Dimensions | 7 in W x 7-1/2 in H x 6-1/4 in D | Temperature Rating | -30 to 40 °C |
Standards | UL, cUL Listed, Tested in Accordance with IESNA LM-79 and LM-80 Standards | Application | For Residential and Commercial Outdoor Applications Such as Yards, Driveways, Patios, Loading Areas and Warehouses |
UPC | 191848797938 |
Packages
1 - UNIT - 1 |