Abbotsford
yklovflled1rhp140k120ddb

ACUITY 251R15 120V 4000K OVFL 1RH Series 1-Head LED Security Floodlight with Photocell Control, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251R15

Description

The OVFL 1RH LED security floodlight offers the lowest cost solution available for traditional security flood applications. Delivering 948 lumens, at only 13 inputs watts, the OVFL 1RH LED replaces up to 90W incandescent lamps offering 86% energy savings. The unique, compact form is a great alternative to larger sized security PAR lamp holders and is ideal for residential, multi-family and multi-use applications requiring an economical solution.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Round, 1-Head, Security Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Housing Finish Dark Bronze Series OVFL LED
Average Life 35000 hr Color Temperature 4000 K
Lumens 948 lm Mounting Type Ceiling/Wall
Housing Material Die-Cast Aluminum Dimensions 4.45 in W x 3.57 in D x 4.45 in H
Temperature Rating -40 °C Standards UL, cUL Listed
Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios UPC 190887667264

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok