ACUITY 251R18 120V 4000K OVFL 1RH Series 1-Head LED Security Floodlight, White
Description
The OVFL 1RH LED security floodlight offers the lowest cost solution available for traditional security flood applications. Delivering 948 lumens, at only 13 inputs watts, the OVFL 1RH LED replaces up to 90W incandescent lamps offering 86% energy savings. The unique, compact form is a great alternative to larger sized security PAR lamp holders and is ideal for residential, multi-family and multi-use applications requiring an economical solution.
Specifications
Brand Name | Acuity Brands | Item Name | LED Flood Light |
Type | Round, 2-Head, Security | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Housing Finish | White | Series | OVFL |
Average Life | 35000 hr | Color Temperature | 4000 K |
Lumens | 948 lm | Mounting Type | Wall/Ceiling |
Housing Material | Cast Aluminum | Dimensions | 3-1/2 in W x 3-57/100 in D x 4-9/20 in H |
Temperature Rating | -40 °C | Standards | UL, cUL Listed |
Application | For Entrances, Walkways, Corridors, Yards, Driveways and Patios | UPC | 190887667295 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |