![yklovflled1rhp14k120ddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317530285.jpg?preset=medium)
ACUITY 264TMW 120V 4000K OVFL 1RH Series 1-Head LED Security Floodlight, Dark Bronze
Description
The OVFL 1RH LED security floodlight offers the lowest cost solution for traditional security flood applications. Delivering 948 lumens at only 13 W, OVFL 1RH replaces up to 90W incandescent lamps offering 86% energy savings. The unique compact form is a great alternative to larger sized security luminaries and is ideal for residential, multifamilyand multi-use applications requiring an economical solution.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Finish | Gloss Bronze | Color Temperature | 4000 K |
Lumens | 948 lm | Dimensions | 4-3/4 in L x 4-3/4 in W x 4-1/4 in H |
Standards | UL, cUL Listed | Application | Residential |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |