![yklovflled2rh40k120pewh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317530233.jpg?preset=medium)
ACUITY 251N3W 120V 4000K OVFL 2RH Series 2-Head LED Security Floodlight with Photocell Control, White
Description
The OVFL 2RH LED security floodlight provides more light at an attractive cost providing the best combination of performance and value. Delivering 1,770 lumens, at only 20 inputs watts, the OVFL 2RH replaces up to (1) 150W par incandescent lamp offering 87% energy savings. The standard photocell offers a no-hassle, cost effective solution for any application requiring reliable dusk-to-dawn security lighting. This compact form features two heads allowing for more flexibility in application versus traditional single head solutions.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | Round, 2-Head, Security, Dusk-to-Dawn Photocell Control | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Series | OVFL LED |
Average Life | 35000 hr | Color Temperature | 4000 K |
Lumens | 1770 lm | Mounting Type | Ceiling/Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 6-5/16 in W x 5-7/8 in D x 4-7/16 in H |
Temperature Rating | -40 °C | Standards | UL, cUL Listed |
Application | For Entrances, Walkways, Corridors, Yards, Driveways and Patios | UPC | 190887648508 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |