Abbotsford
yklovflled2rh40k120pewhm

ACUITY 237Y2N 120V 4000K OVFL 2RH Series 2-Head LED Security Floodlight with Photocell Control, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237Y2N

Description

he OVFL LED floodlights are perfect for residential and multi-family applications requiring an economical solution. The OVFL 2RH features two heads, allowing for more flexibility in application versus singe head solutions. The standard photocell offers a no-hassle solution for any application requiring reliable dusk-to-dawn security lighting.

Specifications

Brand Name Acuity Brands Item Name LED Flood Light
Type Round, 2-Head, Security Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Number of Lamps 2 Housing Finish White
Series OVFL LED Average Life 35000 hr
Color Temperature 4000 K Lumens 1770 lm
Mounting Type Wall/Ceiling Housing Material Cast Aluminum
Dimensions 6-5/16 in W x 5-7/8 in D x 4-7/16 in H Temperature Rating -40 °C
Includes Dusk-to-Dawn Photocell Standards UL, cUL Listed
Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios UPC 889804851038

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product