Abbotsford
yklovflled2rh4k120pedbm4

ACUITY 264TLJ 120V 4000K OVFL 2RH Series 2-Head LED Security Floodlight with Photocell Control, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:264TLJ

Description

The OVFL 2RH LED security floodlight provides more light at an attractive cost providing the best combination of performance and value. Delivering 1,770 lumens, at only 20W, OVFL 2RH replaces up to (1) 150W par incandescent lamp offering 87% energy savings. The standard photocell offers a no-hassle, cost effective solution for any application requiring reliable dusk-to-dawn security lighting. This compact form features two adjustable heads allowing for more flexibility in application versus traditional single head solutions.

Specifications

Brand Name Lithonia Lighting Item Name LED Flood Light
Type Round, 2-Head, Security Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Number of Lamps 2 Housing Finish Bronze
Series OVFL Average Life 35000 hr
Color Temperature 4000 K Lumens 1770 lm
Mounting Type Wall/Ceiling Housing Material Cast Aluminum
Dimensions 6.31 in W x 5.88 in D x 4.44 in H Temperature Rating -40 °C
Standards UL, cUL Listed Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios
UPC 191848261101

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product