![yklqteledp140k120thkwhm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159023603.jpg?preset=medium)
ACUITY 249XLX 24W 120V 4000K 2500LM QTE LED Series Floodlight - Knuckle Mount, White
Description
The QTE LED is a family of cost effective, energy efficient floodlights, perfect to replace up to 500 W Quartz Halogen floodlights with up to 85% energy savings. With over 10 years of service life, QTE LED eliminates the frequent halogen lamp changes and cuts maintenance costs. The QTE LED floodlights are great for a wide range of commercial and residential applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Finish | White | Series | QTE |
Lamp Wattage | 24 W | Average Life | 50000 hr |
Color Temperature | 4000 K | Lumens | 2500 lm |
Mounting Type | Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 6.68 in W x 3.18 in D x 5 in H | Temperature Rating | -40 to 40 °C |
Standards | UL, cUL, DLC Listed | Application | For Illuminating Yards, Driveways, Signage, Patios, Warehouses, Security, Landscape, General Purpose Lighting in Commercial and Residential Applications |
UPC | 191848090893 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |