ACUITY 249XNR 66W 120V 4000K 6750LM QTE LED Series Floodlight - Yoke Mount, Dark Bronze
Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Rectangular | Voltage Rating | 120 V |
Fixture Wattage | 66 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | QTE |
Average Life | 50000 hr | Color Temperature | 4000 K |
Lumens | 6750 lm | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 7-15/16 in W x 8-7/16 in D x 4 in H |
Temperature Rating | -40 to 40 °C | Standards | UL Listed, DLC Premium Qualified |
Application | For Landscape, Signage and General Purpose Lighting in Commercial and Residential Applications | UPC | 191848092606 |
Packages
1 - UNIT - 1 | 6 - UNIT - 1 |