![yklrsxf1ledp44kwfl120vbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263378.jpg?preset=medium)
ACUITY 2520A0 133W 120V 4000K RSXF1 Series Wide Flood LED Floodlight Luminaire Outdoor Size 1, Dark Bronze
Description
The RSXF LED Flood family delivers maximum value by providing significant energy savings, long life and outstanding photometric performance at anaffordable price. The RSXF1 delivers 7,000 to 17,000 lumens allowing it to replace 70W to 400W HID luminaires.The RSXF features an adjustable integral slip-fitter that allows the luminaire to be mounted on a 2-3/8” OD tenon. Integral cover/wire box serves as an approved splice compartment allowing for fast, easy mounting and wiring without opening the electrical compartment.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | P4, Field Adjustable Output, Wide | Voltage Rating | 120 - 277 V |
Fixture Wattage | 133 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | RSXF1 LED |
Amperage Rating | 1.11 A at 277 V, 0.48 A at 120 V | Average Life | >100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Acrylic, Refractive | Lumens | 16446 lm |
Beam Angle | 116° Horizontal, 80° Vertical | Enclosure Type | IP66 |
Mounting Type | Adjustable Slipfitter | Housing Material | Die-Cast Aluminum |
Dimensions | 20.7 in L x 13.3 in W x 3 in H | Temperature Rating | 32 - 122 °F |
Standards | CSA Certified, DLC Listed | UPC | 191848733103 |
Packages
1 - UNIT - 1 |