![yklrsxf3ledp44kwfl347vbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263372.jpg?preset=medium)
ACUITY 2520A3 312W 347V 4000K RSXF3 Series Wide Flood LED Floodlight Luminaire Outdoor Size 3, Dark Bronze
Description
The RSXF LED Flood family delivers maximum value by providing significant energy savings, long life and outstanding photometric performance at an affordable price. The RSXF3 delivers 25,000 to 41,000 lumens allowing it to replace 400W to 1000W HID luminaires.The RSXF features an adjustable integral slip-fitter that allows the luminaire to be mounted on a 2-3/8” OD tenon. Integral cover/wire box serves as an approved splice compartment allowing for fast, easy mounting and wiring without opening the electrical compartment
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | P4, Field Adjustable Output, Wide | Voltage Rating | 347 - 480 V |
Fixture Wattage | 312 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | RSXF3 LED |
Amperage Rating | 0.89 A at 480 V, 0.64 at 347 A | Average Life | >100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Acrylic, Refractive | Lumens | 39434 lm |
Beam Angle | 116° Horizontal, 80° Vertical | Enclosure Type | IP66 |
Mounting Type | Adjustable Slipfitter | Housing Material | Die-Cast Aluminum |
Dimensions | 32.8 in L x 16.1 in W x 3 in H | Temperature Rating | 32 - 122 °F |
Standards | CSA Certified, DLC Listed | UPC | 191848733097 |
Packages
1 - UNIT - 1 |