ACUITY 2552MJ 188W 120-277V 4000K 25600LM TFX3 LED Floodlight with Yoke Mounting, Bronze
Description
The TFX3 delivers 25,600 lumens and can replace up to 400W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. Payback can be achieved in less than two years, due to DLC Premium listing and 141 lumens per watt efficacy. For the full solution, the TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | TFX | Lamp Wattage | 188 W |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 25600 lm |
Enclosure Type | IP66 | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 18 in W x 5 in D x 17-3/4 in H |
Temperature Rating | -40 °C | Standards | DLC Premium Listed, UL Listed, IP66 |
Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications | UPC | 193047670258 |
Packages
1 - UNIT - 1 |