ACUITY 2581Y8 347V-480V 188W 5000K TFX3 LED Floodlight with Slipfitter Mount, Dark Bronze
Description
The TFX3 LED flood luminaries is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights. Delivering 26,000 lumens, the TFX3 can replace up to 400 W metal halide while saving over 60% in energy costs. Reliable IP66 construction and excellent LED lumen maintenance will ensure a long service life; avoiding the multiple lamp changes of the metal halide luminaires they replace. The TFX3 is available with integral slip fitter and yoke mounting options. The slip fitter can be used for installation on 2 3/8 inch outer diameter tenons.
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 16 - SKID- 16 |