Abbotsford
ykltfx3led5kmvoltisddbxd

ACUITY 2581Y6 120V-277V 188W 5000K TFX3 LED Floodlight with Slipfitter Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2581Y6

Description

The TFX3 LED flood luminaries is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights. Delivering 26,000 lumens, the TFX3 can replace up to 400 W metal halide while saving over 60% in energy costs. Reliable IP66 construction and excellent LED lumen maintenance will ensure a long service life; avoiding the multiple lamp changes of the metal halide luminaires they replace. The TFX3 is available with integral slip fitter and yoke mounting options. The slip fitter can be used for installation on 2 3/8 inch outer diameter tenons.

Specifications

Brand Name Lithonia Lighting Type Floodlight
Voltage Rating 120 - 277 V Lamp Type LED
Lumens 25600 lm Standards UL Listed
UPC 193048046014

Packages

1 - UNIT - 1 16 - SKID - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok