ACUITY 2552M5 54W 120-277V 4000K 7200LM Contractor Select TFX1 LED Floodlight with Knuckle Mount, Dark Bronze
Description
The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. The TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.FEATURES:- Ideal solution to replace up to 400W metal halide floodlights- Floodlight pays for itself in less than 2 years- Robust design and cost effective — ideal for outdoor installations
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | TFX | Lamp Wattage | 54 W |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 7300 lm |
Enclosure Type | IP66 | Mounting Type | Knuckle |
Housing Material | Die-Cast Aluminum | Dimensions | 9-3/8 in W x 3-1/4 in D x 10 in H |
Temperature Rating | -40 °C | Standards | DLC Premium Listed, UL Listed, IP66 |
Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications | UPC | 193047670173 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |