![ykltfx1led40kthkdwhxdm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307151295.jpg?preset=medium)
ACUITY 2552M7 54W 120-277V 4000K 7200LM Contractor Select TFX1 LED Floodlight with Knuckle Mount, White
Description
The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. The TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.FEATURES:- Ideal solution to replace up to 400W metal halide floodlights- Floodlight pays for itself in less than 2 years- Robust design and cost effective — ideal for outdoor installations
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 54 W | Lamp Type | LED |
Housing Finish | White | Series | TFX1 |
Amperage Rating | 0.4 A at 120 V, 0.19 A at 277 V | Average Life | 100000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 7300 lm | Enclosure Type | IP66 |
Mounting Type | Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 9-3/8 in W x 3-1/4 in D x 10 in H | Temperature Rating | -40 °C |
Standards | UL Listed, DLC Premium Qualified | Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications |
UPC | 193047670197 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |