![ykltfx1led5k120vthkddbxd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159022606.jpg?preset=medium)
ACUITY 2581FF 54W 120-277V 5000K 7300LM Contractor Select TFX1 LED Floodlight with Knuckle Mount, Dark Bronze
Description
Outdoor LED Floodlights, LED, 5000K , 120-277V, Knuckle mounting, Dark bronze finish, super durable
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 54 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | TFX1 |
Amperage Rating | 0.4 A at 120 V, 0.19 A at 277 V | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 7300 lm | Enclosure Type | IP66 |
Mounting Type | Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 9-3/8 in W x 3-1/4 in D x 10 in H | Temperature Rating | -40 °C |
Standards | UL Listed, DLC Premium Qualified | Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications |
Packages
1 - UNIT - 1 |