![ykltfx2led5k120vykddbxd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307151310.jpg?preset=medium)
ACUITY 2581FK 94W 120-277V 5000K 13200LM TFX2 LED Floodlight with Yoke Mount, Dark Bronze
Description
The TFX LED floodlights from Lithonia Lighting deliver the best value in lighting, from abrand you can trust. Superior performance and robust design make this product suitablefor any general purpose floodlighting application.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 94 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | TFX2 |
Amperage Rating | 0.78 A at 120 V, 0.34 A at 277 V | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 13200 lm | Enclosure Type | IP66 |
Mounting Type | Yoke | Housing Material | Die-Cast Aluminum |
Dimensions | 14-7/8 in W x 4-3/4 in D x 14-1/2 in H | Temperature Rating | 0 - 50 °C |
Standards | UL Listed, DLC Premium Qualified | Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications |
Packages
1 - UNIT - 1 |