ACUITY 25826T 296W 120V 5000K TFX4 LED Floodlight with Slipfitter Mount, Bronze
Description
The TFX4 delivers 41,300 lumens and can replace up to 4000W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 296 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PLGMZRAOOKS8 | DLC Class | Premium |
DLC Version | 5.1 | Series | TFX4 |
Amperage Rating | 2.38 A at 120 V, 1.03 A at 277 V | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 41000 lm | Enclosure Type | IP66 |
Mounting Type | Slipfitter | Housing Material | Die-Cast Aluminum |
Dimensions | 22-1/4 in W x 23-1/2 in D x 6-1/8 in H | Temperature Rating | 0 - 50 °C |
Standards | UL Listed, DLC Premium Qualified | Application | For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications |
Packages
1 - UNIT - 1 |