![appgam775lattl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12376921.jpg?preset=medium)
EGS GAM775LATTL 400W 120/277/347V HPS Areamaster™ Integrally Ballasted Floodlight Slip-Fit Mount
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Emerson | Item Name | Flood Light |
Voltage Rating | 120 - 377 V | Fixture Wattage | 400 W |
Lamp Type | High Pressure Sodium | Enclosure Type | IP66 |
Dimensions | 406.4 mm L x 433.4 mm W x 187.3 mm H | Includes | Lamp |
Packages
1 - UNIT - 1 |