![appgam771hmtl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382451.jpg?preset=medium)
EGS GAM771HTTL 400W Appleton Fixture Flood Metal Halide Yoke mt Quad tap w Lamp
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Emerson | Item Name | Metal Halide Flood Light |
Voltage Rating | 347 V | Fixture Wattage | 400 W |
Lamp Type | Metal Halide | Lamp Wattage | 400 W |
Housing Material | Aluminum | Dimensions | 433.4 mm W x 187.3 mm H |
Standards | IP66 Rated | UPC | 781381481397 |
Packages
1 - UNIT - 1 |