
EGS GAM771HMTZ 400W 120-277V Appleton Metal Halide Floodlight
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ |
Item Name | Flood Light | Type | Integrally Ballasted, General Duty |
Voltage Rating | 120 - 277 V | Fixture Wattage | 400 W |
Lamp Type | E37 Metal Halide | Housing Finish | Architectural Bronze Polyester |
Lamp Wattage | 400 W | Lamp Base | Mogul |
Light Color | Clear | Lumens | 34000 lm |
Mounting Type | Yoke | Housing Material | Copperfree Aluminum |
Dimensions | 433.38 mm W x 187.32 mm D | Standards | UL 1598A, UL 844 |
Application | Powerful, Efficient Weatherproof Lighting for Medium and Large Areas Such as Shopping Malls, Parking Lots, Sports Areas, New-Car Lot Lighting, Security Lighting, Industrial Process Lighting | UPC | 781381481373 |
Packages
1 - UNIT - 1 |