
EGS GAM771HTT 400W 120/277/347V Appleton Metal Halide Areamaster™ Integrally Ballasted Floodlight Yoke Mount
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Emerson | Item Name | Metal Halide Flood Light |
Voltage Rating | 120 - 347 V | Fixture Wattage | 400 W |
Lamp Type | Metal Halide | Lamp Wattage | 400 W |
Enclosure Type | IP66 | Dimensions | 433.4 mm W x 187.3 mm D |
UPC | 781381481380 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |