EGS GAM865LTT 1000W 120/347V Appleton HPS Areamaster™ Metal Halide Integrally Ballasted Floodlight Slip FIt Mount
Description
AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece pressure-cast copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.
Specifications
Brand Name | Appleton | Sub Brand | Areamaster™ |
Item Name | Flood Light | Type | Integrally Ballasted, General Duty |
Voltage Rating | 120/277/347 V | Fixture Wattage | 1000 W |
Lamp Type | High Pressure Sodium | Housing Finish | Architectural Bronze Polyester |
Lamp Wattage | 1000 W | Mounting Type | Slip-Fit |
Housing Material | Copperfree Aluminum | Dimensions | 500.1 mm W x 279.4 mm D |
Standards | NEC/CEC Certified, UL 1598, UL 844, UL Listed E10794, Class I, Division 2, Groups A, B, C, D, CSA Certified | Application | Powerful, Efficient Weatherproof Floodlights for Large Areas Such as Shopping Malls, Industrial Complexes, Ship Loading Areas, Mining Sites, Parking Lots, Sports Areas, Suitable for Wet Locations |
UPC | 781381105736 |
Packages
1 - UNIT - 1 |