
RAB DESIGN LIGHTING 094248 70W 120/347V E26 RAB® Design Metal Halide Projector Miniflood, Bronze
Description
The Miniflood is a rugged cast aluminum flood light with 1/2” NPT knuckle mount with lockable, serrated pivot and rotation joint. Great for security lighting, storage areas and sign lighting.
Specifications
Brand Name | Rab Design Lighting | Item Name | Miniature Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120 - 347 V |
Fixture Wattage | 70 W | Lamp Type | Metal Halide |
Housing Finish | Bronze, Matte | Lamp Base | E26 |
Mounting Type | Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 247.65 mm L x 247.65 mm W x 177.8 mm H | Includes | Control Unit, Lamp |
Packages
1 - UNIT - 1 |