CANLYTE BTY250MAL-T Compact, light-
Description
One-piece die-cast aluminum housing, finned for more effective heat dissipation. Die-cast aluminum lens frame, hinged for easy re-lamping, secured with four stainless steel screws. Standard finish is Duraplex II Bronze Electrostatic Powder coat.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120/347 V |
Fixture Wattage | 250 W | Lamp Type | Metal Halide |
Housing Finish | Dark Bronze, Matte | Lamp Base | E39 Mogul |
Enclosure Type | Class I | Housing Material | Aluminum |
Dimensions | 394 mm L x 305 mm W x 178 mm H | Includes | Control Unit, Lamp |
UPC | 624290314991 |
Packages
1 - UNIT - 1 |