Abbotsford
keehby400malt

PHILIPS LIGHTING HBY400MAL-T 400W 120/277/347V Keene Fixture Flood Haze Location Metal Halide w/ Lamp Tri-Tap, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:HBY400MAL-T

Description

One-piece die-cast aluminium housing, finned for more effective heat dissipation. Die-cast aluminium lens frame, hinged for easy re-lamping, secured with four stainless steel screws. Standard finish is Duraplex II TM bronze electrostatic powder coat. Lens is a clear, tempered, shock and heat resistant glass, silicone-gasketed to lens frame for weather-tight seal. Semi-specular anodized aluminium reflector for maximum utilization of lamp lumens. Hinged reflector design permits easy access to ballast for wiring and maintenance. Yoke mount: Formed painted steel construction with 180° of adjustability.

Specifications

Brand Name Philips Lighting Item Name Flood Light
Voltage Rating 120/277/347 V Fixture Wattage 400 W
Lamp Type Metal Halide Housing Finish Bronze, Matt
Lamp Base E40 Mogul Housing Material Aluminum
Includes Lamp UPC 624290317374

Packages

1 - UNIT - 1 8 - SS - 8