
PHILIPS LIGHTING PF3A400MAL-T 400W 120-347V Keene Floodlight Pentaflood PF3 Adjustable Tenon Mount, Black
Description
Penta Flood Family - From a heritage of Engineering excellence and application know-how… New, versatile outdoor lighting on any scale.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Flood Light |
Type | Symmetric, Pivoting, Non-Dimmable, Projector | Voltage Rating | 120 - 347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide (Lamp Included) |
Number of Lamps | 1 | Housing Finish | Bronze, Matte |
Lamp Wattage | 400 W | Ballast Type | Conventional/Low-Loss Compensated |
Lens Type | Transparent Plastic | Mounting Type | Ceiling, Pedestal/Floor, Wall |
Housing Material | Aluminum | Dimensions | 354 mm L x 306 mm W x 158 mm H |
Includes | Control Unit | UPC | 624290743975 |
Packages
1 - UNIT - 1 | 6 - SS - 6 |