Abbotsford
ykltfa1000mta120/347lpi

ACUITY 583031 1000W 120/347V 146° Lithonia Lighting Contour Series Floodlighting Metal Halide, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:583031

Description

Intended Use: For industrial yards, parking lots, construction sites, streets and recreational areas. Construction: Housing: Heavy-duty construction. Contoured die cast aluminum housing and front bezel. Bezel hinged and latched for fast, easy toolless internal access to optical and electrical compartments. Lens is heavy-duty, thermaland shock-resistant, clear, tempered glass with no metal-to-glass contact. Finish: Dark bronze polyester powder finish standard. Optics: Computer-designed, precision die-formed, specular anodized aluminum reflector provides high efficiencies. Premium, one-piece silicone gasket seals optical chamber to inhibit entrance of outside contaminants. Electrical: Electrical components mounted to heavy-gauge plate to maximize heat dissipation and structural integrity. Socket: Porcelain, horizontally or vertically oriented, mogul-base socket with cop per alloy, nickel-plated screw shell and center contact. UL Listed 1500W, 600V. Installation: Tool-less latches on front bezel can be opened while wearing gloves. Corrosionresistant, painted steel yoke.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Flood Light
Type Symmetric, Projector Voltage Rating 120 - 347 V
Fixture Wattage 1000 W Lamp Type Metal Halide
Number of Lamps 1 Housing Finish Dark Bronze, Matte
Lamp Wattage 1000 W Lamp Base E39 Mogul
Lens Type High-Gloss Beam Distance 146°
Enclosure Type IP65 Housing Material Aluminum
Dimensions 619 mm L x 610 mm W x 254 mm H Includes Control Unit

Packages

1 - UNIT - 1 16 - SKID - 16