Abbotsford
ykltfa1000mta120347llp

ACUITY 552765 1000W 120/247V Lithonia Lighting Fixture Flood Large Metal Halide , Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:552765

Description

Intended Use: For industrial yards, parking lots, construction sites, streets and recreational areas. Construction: Housing: Heavy-duty construction. Contoured die cast aluminum housing and front bezel. Bezel hinged and latched for fast, easy toolless internal access to optical and electrical compartments. Lens is heavy-duty, thermaland shock-resistant, clear, tempered glass with no metal-to-glass contact. Finish: Dark bronze polyester powder finish standard. Optics: Computer-designed, precision die-formed, specular anodized aluminum reflector provides high efficiencies. Premium, one-piece silicone gasket seals optical chamber to inhibit entrance of outside contaminants. Electrical: Electrical components mounted to heavy-gauge plate to maximize heat dissipation and structural integrity. Socket: Porcelain, horizontally or vertically oriented, mogul-base socket with cop per alloy, nickel-plated screw shell and center contact. UL Listed 1500W, 600V. Installation: Tool-less latches on front bezel can be opened while wearing gloves. Corrosion resistant, painted steel yoke.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Flood Light
Type Symmetric, Projector Voltage Rating 120 - 347 V
Fixture Wattage 1000 W Lamp Type Metal Halide
Number of Lamps 1 Housing Finish Matte Bronze with High Gloss Reflector
Lamp Wattage 1000 W Lamp Base E39 Mogul
Enclosure Type IP65 Dimensions 572 mm W x 248 mm D
Includes Control Unit

Packages

1 - UNIT - 1