EGS G5005L130 120V 500W Appleton Wide Halogen Floodlight, Aluminium
Description
Quartzliteâ„¢ floodlight with rugged, compact, lightweight design. It is easy to install and maintain. Cool operating, long lamp life, quartz tungsten halogen lamps with exceptional efficiency and economy. Heavy duty, weatherproof floodlights for industrial, commercial and sports applications where efficient, controlled distribution is required.
Specifications
Brand Name | Emerson | Sub Brand | Quartzlite |
Item Name | Quartz Flood Light | Voltage Rating | 130 V |
Fixture Wattage | 500 W | Lamp Wattage | 500 W |
Lumens | 6846 lm | Dimensions | 251 mm W x 120.7 mm H |
UPC | 781381321648 |
Packages
1 - UNIT - 1 |