RAB DESIGN LIGHTING FQ500A FIXT QUARTZ FLOOD 500W120V YOKE MOUNTED BLK
Description
Floodlight, die cast aluminum (LM6) housing with hinged lens frame. Durable powder coat paint finish. Tempered glass 5mm thick. High temperature silicone gasket stays in place when relamping. Anodized aluminum reflector with dimpled texture. Double ended porcelain ceramic socket with Teflon insulated leads. Yoke mounted with drilled mounting holes. Lamp not included.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 500 W | Lamp Type | Halogen |
Housing Finish | Black, Matt | Lamp Base | RSC |
Mounting Type | Yoke | Housing Material | Aluminum |
Dimensions | 286 mm L x 191 mm W x 150 mm H | UPC | 061184941404 |
Packages
1 - UNIT - 1 |