RAB DESIGN LIGHTING HL500Q-BZ 500W RAB® Design Quartz Flood Lighting, Bronze
Description
The HL500Q is a general use security quartz flood. Ideal for use on houses, barns, small commercial properties and cottages. For outdoor use only.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 500 W |
Lamp Type | Quartz Halogen | Housing Finish | Bronze |
Mounting Type | 1/2 in NPS Knuckle | Housing Material | Die-Cast Aluminum |
Dimensions | 8-7/8 in W x 6-1/4 in H x 4 in D | Includes | Lamp |
Application | For Houses, Barns, Small Commercial Properties and Cottages, Outdoor use | UPC | 061184249388 |
Packages
1 - UNIT - 1 |