RAB DESIGN LIGHTING 094414 2x150W 120V Twin Head Flood Holder with Mounting Cover, Silver Gray
Description
The HR-2 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Flood Light Kit | Type | 2-Head, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 150 W |
Lamp Type | E26 PAR38 | Housing Finish | Silver/Matte |
Housing Material | Aluminum | Dimensions | 136.6 mm OD |
UPC | 061184944146 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |