CANLYTE CPH1525L 1500w floodlight,
Description
CPH series Quartz Floods are designed for any application requiring true, accurate color rendition. Popular uses include bill-board sign lighting, tennis courts, and sports playing fields. For outdoor applications. Above horizontal aiming standard.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 240 V |
Fixture Wattage | 1500 W | Lamp Type | Halogen |
Housing Finish | Bronze, Matte | Lamp Base | R7s |
Housing Material | Aluminum | Dimensions | 419 mm L x 216 mm W x 140 mm H |
Application | Outdoor | UPC | 624290322064 |
Packages
1 - UNIT - 1 |