![keeeq500l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687729.jpg?preset=medium)
500W Keene Quartz Flood Lighting
Description
Accurate Colour Rendering With Quartz Light Source Suitable For Signs And Building Façades. Rated For Outdoor Use Only.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 500 W | Lamp Type | Incandescent |
Housing Finish | Bronze, Matt | Housing Material | Aluminum |
Dimensions | 235 mm L x 165 mm W x 83 mm H | Includes | Lamp |
Application | Outdoor | UPC | 786034484244 |
Packages
1 - UNIT - 1 |